Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #9
Mfr # 488-9
Zoro # G6038767
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #9
- Small End Dia. 15/32 in
- Large End Dia. 41/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-9
- Zoro # G6038767
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #9 |
Small End Dia. | 15/32 in |
Large End Dia. | 41/64 in |
Shank Dia. | 9/16 in |
Flute Length | 6 5/8 in |
Overall Length | 8 5/16 in |
Size | #9 |
Shank Size | 0.5625" |
Size- Decimal | #9 (0.4805) |
Size - Decimal | #9 - 0.1960 |
Reamer Size | 0.4805" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Decimal Equivalent | 0.1960 |
Item | Taper Pin Reamer |
Cutting Direction | Right Hand |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Material | High Speed Steel |
Measurement System | Wire |
Description
Taper Pin Reamer, Helical, Wire, 15/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 3/8 (47515)
- CLEVELAND Screw Machine Drill Bit, L Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04530)
- WERA Screwdriver #2 Round (05031444001)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- CLEVELAND Taper Pin Reamer, #9 Size, Bright, Spiral (C24285)
- Yankee Taper Pin Reamers