Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #8
Mfr # 488-8
Zoro # G5983187
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #8
- Small End Dia. 25/64 in
- Large End Dia. 1/2 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 488-8
- Zoro # G5983187
- UPC # 094721399598
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #8 |
Small End Dia. | 25/64 in |
Large End Dia. | 1/2 in |
Shank Dia. | 7/16 in |
Flute Length | 5 3/16 in |
Overall Length | 7 3/16 in |
Size- Decimal | #8 (0.3971) |
Size | #8 |
Shank Size | 0.4375" |
Size - Decimal | #8 - 0.1990 |
Reamer Size | 0.3971" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.1990 |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 3 |
Measurement System | Wire |
Shank Type | Straight |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
Taper Pin Reamer, Helical, Wire, 25/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- GEARWRENCH 6mm 12 Point Long Pattern Combination Wrench (81736)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41053)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXV9)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- DRILLCO 2, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E020)
- Yankee Taper Pin Reamers