Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #7
Mfr # 488-7
Zoro # G5946272
original price:
$114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #7
- Small End Dia. 21/64 in
- Large End Dia. 27/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-7
- Zoro # G5946272
- UPC # 094721399581
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #7 |
Small End Dia. | 21/64 in |
Large End Dia. | 27/64 in |
Shank Dia. | 13/32 in |
Flute Length | 4 7/16 in |
Overall Length | 6 5/16 in |
Size | #7 |
Shank Size | 0.4063" |
Size- Decimal | #7 (0.3297) |
Size - Decimal | #7 - 0.2010 |
Reamer Size | 0.3297" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Spiral Direction | Left Hand |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 3 |
Material | High Speed Steel |
Decimal Equivalent | 0.2010 |
Description
Taper Pin Reamer, Helical, Wire, 21/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 10 (1250MN416)
- GREY PNEUMATIC 1/4" Female x 3/8" Male Adapter w/ Friction Ball (938A)
- XCELITE Prec. Screwdriver Set, Hex, Metric, 9 pcs. (99PS41MMN)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- Yankee Taper Pin Reamers