Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #6/0
Mfr # 488-60
Zoro # G5899451
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #6/0
- Small End Dia. 3/64 in
- Large End Dia. 5/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-60
- Zoro # G5899451
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #6/0 |
Small End Dia. | 3/64 in |
Large End Dia. | 5/64 in |
Shank Dia. | 3/32 in |
Flute Length | 15/16 in |
Overall Length | 1 15/16 in |
Size- Decimal | #6/0 (0.0611) |
Size | #6/0 |
Shank Size | 0.0938" |
Size - Decimal | #6-0 - 0.5800 |
Reamer Size | 0.0611" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Item | Taper Pin Reamer |
Shank Type | Straight |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5800 |
Number of Flutes | 2 |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Taper Pin Reamer, Helical, Wire, 3/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- KO-KEN ScrewDriver TORX T10H Tamper Resistant 150mm (168T-T10H)
- WESTWARD 3/4 in Drive, 24mm 12 pt Metric Socket, 12 Points (5MX47)
- WESTWARD Pin Punch, Bull, 1/4in. (31MA14)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- DRILLCO 2, RIGHT HAND CUT TAPER PIN REAMER -4500E (450E020)
- Yankee Reamers