Shop All Capscrew Counterbore Reamer
Yankee
Taper Pin Reamer, Helical, #6
Mfr # 488-6
Zoro # G7618405
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 23/64 in
- Overall Length 5 7/16 in
- Reamer Size 0.2773"
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-6
- Zoro # G7618405
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
Shank Dia. | 23/64 in |
Overall Length | 5 7/16 in |
Reamer Size | 0.2773" |
Flute Length | 3 5/8 in |
Large End Dia. | 11/32 in |
Size | #6 |
Shank Size | 0.3594" |
Size- Decimal | #6 (0.2773) |
For Pin Size | #6 |
Small End Dia. | 17/64 in |
Size - Decimal | #6 - 0.2040 |
Details
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Spiral Direction | Left Hand |
Number of Flutes | 3 |
Measurement System | Wire |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Shank Type - Machining | Straight |
Decimal Equivalent | 0.2040 |
Flute Type | Helical |
Cutting Direction - Machining | Right Hand |
Description
Taper Pin Reamer, Helical, Wire, 17/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.2511108)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X40)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50857)
- EXCEL BLADES #24 Deburring Blades, 5PK (20024IND)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- Yankee Capscrew Counterbore Reamer