Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #5/0
Mfr # 488-5/0
Zoro # G6037805
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #5/0
- Small End Dia. 1/16 in
- Large End Dia. 3/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-5/0
- Zoro # G6037805
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5/0 |
Small End Dia. | 1/16 in |
Large End Dia. | 3/32 in |
Shank Dia. | 7/64 in |
Flute Length | 1 3/16 in |
Overall Length | 2 3/16 in |
Size | #5/0 |
Shank Size | 0.1094" |
Size- Decimal | #5/0 (0.0719) |
Size - Decimal | #5-0 - 0.4305 |
Reamer Size | 0.0719" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Number of Flutes | 2 |
Spiral Direction | Left Hand |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.4305 |
Shank Type | Straight |
Item | Taper Pin Reamer |
Description
Taper Pin Reamer, Helical, Wire, 1/16 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43919)
- HYDE Painter'S Tool Ss 6-In-1 (06986)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-11)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- CLEVELAND Taper Pin Reamer, #3 Size, Bright, Straight (C24253)
- Yankee Taper Pin Reamers