Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #5
Mfr # 488-5
Zoro # G6036003
original price:
$89.08
15% off
new price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #5
- Small End Dia. 15/64 in
- Large End Dia. 19/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-5
- Zoro # G6036003
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #5 |
Small End Dia. | 15/64 in |
Large End Dia. | 19/64 in |
Shank Dia. | 5/16 in |
Flute Length | 2 13/16 in |
Overall Length | 4 5/16 in |
Size | #5 |
Size- Decimal | #5 (0.2409) |
Shank Size | 0.3125" |
Size - Decimal | #5 - 0.2055 |
Reamer Size | 0.2409" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Number of Flutes | 3 |
Spiral Direction | Left Hand |
Shank Type | Straight |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.2055 |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Description
Taper Pin Reamer, Helical, Wire, 15/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 1/2 in, Drive Size: 1/4 in , Num. of pieces:30 (J61231)
- IGAGING Data Output for 1" & 4" Digital Thickness Gauge Set - 35-128-USB (35-128-USB)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1103)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- Yankee Reamers