Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #4/0
Mfr # 488-4/0
Zoro # G5988586
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #4/0
- Small End Dia. 5/64 in
- Large End Dia. 7/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-4/0
- Zoro # G5988586
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #4/0 |
Small End Dia. | 5/64 in |
Large End Dia. | 7/64 in |
Shank Dia. | 1/8 in |
Flute Length | 1 5/16 in |
Overall Length | 2 5/16 in |
Size | #4/0 |
Shank Size | 1/8" |
Size- Decimal | #4/0 (0.0869) |
Size - Decimal | #4-0 - 0.3938 |
Reamer Size | 0.0869" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Spiral Direction | Left Hand |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Item | Taper Pin Reamer |
Decimal Equivalent | 0.3938 |
Shank Type | Straight |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 3 |
Material | High Speed Steel |
Description
Taper Pin Reamer, Helical, Wire, 5/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LT)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- POWERWELD Locking C-Clamps with Swivel Pads, 6" (PW6SP)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- Yankee Reamers