Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #3/0
Mfr # 488-3/0
Zoro # G5896712
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #3/0
- Small End Dia. 3/32 in
- Large End Dia. 1/8 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-3/0
- Zoro # G5896712
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #3/0 |
Small End Dia. | 3/32 in |
Large End Dia. | 1/8 in |
Shank Dia. | 9/64 in |
Flute Length | 1 5/16 in |
Overall Length | 2 5/16 in |
Size- Decimal | #3/0 (0.1029) |
Size | #3/0 |
Shank Size | 0.1407" |
Size - Decimal | #3-0 - 0.3625 |
Reamer Size | 0.1029" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Item | Taper Pin Reamer |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.3625 |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Description
Taper Pin Reamer, Helical, Wire, 3/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.061in (111206100)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- DRILL AMERICA #14 HSS Straight Flute Taper Pin Reamer (DWRRTP14)
- Yankee Reamers