Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #2/0
Mfr # 488-2/0
Zoro # G5895163
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #2/0
- Small End Dia. 7/64 in
- Large End Dia. 9/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-2/0
- Zoro # G5895163
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2/0 |
Small End Dia. | 7/64 in |
Large End Dia. | 9/64 in |
Shank Dia. | 5/32 in |
Flute Length | 1 5/8 in |
Overall Length | 2 5/8 in |
Size- Decimal | #2/0 (0.1137) |
Size | #2/0 |
Shank Size | 0.1563" |
Size - Decimal | #2-0 - 0.3310 |
Reamer Size | 0.1137" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Shank Type | Straight |
Material | High Speed Steel |
Decimal Equivalent | 0.3310 |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Number of Flutes | 3 |
Spiral Direction | Left Hand |
Cutting Direction | Right Hand |
Description
Taper Pin Reamer, Helical, Wire, 7/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Clamp Pair (161A)
- GREENLEE Gas Cylindar For Toolbox Lid (01886)
- TE-CO Plain Clamp, 1-1/4 In, 6 In, 7/8 In (30406)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- Yankee Taper Pin Reamers