Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #2
Mfr # 488-2
Zoro # G5915393
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #2
- Small End Dia. 5/32 in
- Large End Dia. 3/16 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-2
- Zoro # G5915393
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #2 |
Small End Dia. | 5/32 in |
Large End Dia. | 3/16 in |
Shank Dia. | 13/64 in |
Flute Length | 1 15/16 in |
Overall Length | 3 15/16 in |
Shank Size | 0.2032" |
Size | #2 |
Size- Decimal | #2 (0.1605) |
Size - Decimal | #2 - 0.2010 |
Reamer Size | 0.1605" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Spiral Direction | Left Hand |
Number of Flutes | 3 |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Material | High Speed Steel |
Decimal Equivalent | 0.2010 |
Shank Type | Straight |
Cutting Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Description
Taper Pin Reamer, Helical, Wire, 5/32 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE MILL BASTARD12""CARD (21842NN)
- BLACK & DECKER Plate, Gasket (285923-00)
- VIKING Reduced Shank Bit, 33/64in, HSS, 135Deg (VI 29550)
- SIMONDS Half Round File, American, 6 In. L (78320100)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- Yankee Taper Pin Reamers