Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #14
Mfr # 488-14
Zoro # G6011582
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #14
- Small End Dia. 1 1/4 in
- Large End Dia. 1 17/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-14
- Zoro # G6011582
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #14 |
Small End Dia. | 1 1/4 in |
Large End Dia. | 1 17/32 in |
Shank Dia. | 1 13/32 in |
Flute Length | 14 in |
Overall Length | 18 1/4 in |
Shank Size | 1.4063" |
Size | #14 |
Size- Decimal | #14 (1.2500) |
Size - Decimal | #14 - 0.1820 |
Reamer Size | 1.2500" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Number of Flutes | 6 |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Cutting Direction | Right Hand |
Measurement System | Wire |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.1820 |
Description
Taper Pin Reamer, Helical, Wire, 1 1/4 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- HHIP 1/2" Square Head Standard Lathe Chuck Wrench (3900-4869)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- JACOBS 36B-5/8" Plain Bearing Heavy Duty 3/4" Chuck (JCM6314)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- Yankee Taper Pin Reamers