Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #13
Mfr # 488-13
Zoro # G5936156
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #13
- Small End Dia. 1 in
- Large End Dia. 1 1/4 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-13
- Zoro # G5936156
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #13 |
Small End Dia. | 1 in |
Large End Dia. | 1 1/4 in |
Shank Dia. | 1 1/16 in |
Flute Length | 12 in |
Overall Length | 16 in |
Size | #13 |
Shank Size | 1.0625" |
Size- Decimal | #13 (1.0090) |
Size - Decimal | #13 - 0.1850 |
Reamer Size | 1.0090" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1850 |
Spiral Direction | Left Hand |
Cutting Direction | Right Hand |
Item | Taper Pin Reamer |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Measurement System | Wire |
Material | High Speed Steel |
Description
Taper Pin Reamer, Helical, Wire, 1 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS T25 Torx Bit, Satin Chrome 1/4 Square Drive Bit Holder (VIMPFS4T25)
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/16 x 1/2 " L.225 mm (41612832)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T13 (C67210)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119MD)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- DRILL AMERICA #5 HSS Straight Flute Taper Pin Reamer (DWRRTP5)
- Yankee Reamers