Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #12
Mfr # 488-12
Zoro # G6026535
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #12
- Small End Dia. 53/64 in
- Large End Dia. 1 3/64 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-12
- Zoro # G6026535
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #12 |
Small End Dia. | 53/64 in |
Large End Dia. | 1 3/64 in |
Shank Dia. | 3/4 in |
Flute Length | 10 in |
Overall Length | 13 7/8 in |
Shank Size | 0.7500" |
Size- Decimal | #12 (0.8420) |
Size | #12 |
Size - Decimal | #12 - 0.1890 |
Reamer Size | 0.8420" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Number of Flutes | 4 |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1890 |
Cutting Direction | Right Hand |
Item | Taper Pin Reamer |
Spiral Direction | Left Hand |
Material | High Speed Steel |
Description
Taper Pin Reamer, Helical, Wire, 53/64 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 6 in Max Opening Size, 358 in D Throat (1964711/2021406N)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade 25PK (48-39-0615)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- HHIP #3 High Speed Steel Spiral Flute Taper Pin Reamer (2006-2131)
- Yankee Taper Pin Reamers