Shop All Taper Pin Reamers
Yankee
Taper Pin Reamer, Helical, #0
Mfr # 488-0
Zoro # G5973265
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- For Pin Size #0
- Small End Dia. 1/8 in
- Large End Dia. 5/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 488-0
- Zoro # G5973265
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #0 |
Small End Dia. | 1/8 in |
Large End Dia. | 5/32 in |
Shank Dia. | 11/64 in |
Flute Length | 1 11/16 in |
Overall Length | 2 15/16 in |
Size | #0 |
Size- Decimal | #0 (0.1287) |
Shank Size | 0.1719" |
Size - Decimal | #0 - 0.3125 |
Reamer Size | 0.1287" |
Details
Flute Type | Helical |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Item | Taper Pin Reamer |
Decimal Equivalent | 0.3125 |
Spiral Direction | Left Hand |
Shank Type | Straight |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Measurement System | Wire |
Cutting Direction | Right Hand |
Number of Flutes | 3 |
Description
Taper Pin Reamer, Helical, Wire, 1/8 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3" x 3" (HMY.3)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M17B)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet Set (3-Piece) (SRH91001)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #8 (491-8)
- YANKEE Taper Pin Reamer, Straight, #1 (487-1)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- DRILL AMERICA #8 HSS Spiral Flute Taper Pin Reamer (DWRRTPS8)
- Yankee Reamers