Shop All Tapered Pipe Reamers
Yankee
Reamer, Taper Pipe, 2.0000 In
Mfr # 600-2
Zoro # G5904437
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 2 in
- Small End Dia. 2 5/32 in
- Large End Dia. 2 17/64 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 600-2
- Zoro # G5904437
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 2 in |
Small End Dia. | 2 5/32 in |
Large End Dia. | 2 17/64 in |
Shank Dia. | 1 7/8 in |
Overall Length | 4 1/2 in |
Flute Length | 1 3/4 in |
Size | 2" |
Dimension Type | Fractional Inch |
Shank Size | 1.8750" |
Cutting Dia. Tolerance | +0.0005 in /0.0000 in |
Reamer Size | 2.0000" |
Details
Item | Taper Pipe Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Left Hand |
Cutting Direction | Left Hand |
Shank Type | Straight |
Material | High Speed Steel |
Decimal Equivalent | 2.0000 |
Number of Flutes | 12 |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 2 5/32 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- STANLEY ENGINEERED FASTENING Threaded Insert Tool, Pneumatic, Unified (XTN20-U)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Quick Change 2 Inch O.D Disc Flange Grinder Lock Nut (LN5811ML)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- YANKEE Reamer, Taper Pipe, 0.1250 In (600-0.125)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1-1/4)
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- Yankee Reamers