Shop All Tapered Pipe Reamers
Yankee
Reamer, Taper Pipe, 1.5000 In
Mfr # 600-1.5
Zoro # G5985822
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 1 1/2 in
- Small End Dia. 1 43/64 in
- Large End Dia. 1 25/32 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 600-1.5
- Zoro # G5985822
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 1 1/2 in |
Small End Dia. | 1 43/64 in |
Large End Dia. | 1 25/32 in |
Shank Dia. | 1 1/2 in |
Overall Length | 4 1/4 in |
Flute Length | 1 3/4 in |
Shank Size | 1.5000" |
Size | 1-1/2" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0005 in /0.0000 in |
Reamer Size | 1.5000" |
Details
Item | Taper Pipe Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 10 |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Shank Type | Straight |
Cutting Direction | Left Hand |
Decimal Equivalent | 1.5000 |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 1 43/64 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Impact Socket (SID12116)
- SUPERIOR PARTS Aftermarket Hitachi NT65M2 Driver Assembly (SP 885-667)
- MORSE Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-5')
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- YANKEE Reamer, Taper Pipe, 0.1250 In (600-0.125)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- DRILL AMERICA 1/4" HSS Straight Flute Taper Pipe Reamer (DWRTPR1/4)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- Yankee Tapered Pipe Reamers