Shop All Tapered Pipe Reamers
Yankee
Reamer, Taper Pipe, 0.7500 In
Mfr # 600-0.75
Zoro # G5900614
original price:
$167.70
6% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 3/4 in
- Small End Dia. 7/8 in
- Large End Dia. 61/64 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 600-0.75
- Zoro # G5900614
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 3/4 in |
Small End Dia. | 7/8 in |
Large End Dia. | 61/64 in |
Shank Dia. | 29/32 in |
Overall Length | 3 1/4 in |
Flute Length | 1 3/8 in |
Size | 3/4" |
Dimension Type | Fractional Inch |
Shank Size | 0.9063" |
Cutting Dia. Tolerance | +0.0005 in /0.0000 in |
Reamer Size | 0.7500" |
Details
Item | Taper Pipe Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Cutting Direction | Left Hand |
Decimal Equivalent | 0.7500 |
Number of Flutes | 8 |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 7/8 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder W/ C-Ring x 6 (1150MH1CD2)
- HOUGEN Replacement Key for 1/2 in. Drill Chucks (07930)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- PROTO 1/4 in Drive Socket Bit Set, SAE, 11 pcs (J7440R11SAE)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- YANKEE Reamer, Taper Pipe, 0.1250 In (600-0.125)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1-1/4)
- DRILL AMERICA 1/4" HSS Straight Flute Taper Pipe Reamer (DWRTPR1/4)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- H & H INDUSTRIAL PRODUCTS 1/8-5/8" Repairman's Taper Reamer (2006-9001)
- Yankee Tapered Pipe Reamers