Shop All Tapered Pipe Reamers
Yankee
Reamer, Taper Pipe, 0.5000 In
Mfr # 604-0.5
Zoro # G5934616
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 1/2 in
- Small End Dia. 21/32 in
- Large End Dia. 3/4 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 604-0.5
- Zoro # G5934616
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 1/2 in |
Small End Dia. | 21/32 in |
Large End Dia. | 3/4 in |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Flute Length | 1 3/8 in |
Size | 1/2" |
Shank Size | 0.6875" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0005 in /0.0000 in |
Reamer Size | 0.5000" |
Details
Item | Taper Pipe Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 6 |
Material | High Speed Steel |
Shank Type | Straight |
Spiral Direction | Left Hand |
Decimal Equivalent | 0.5000 |
Cutting Direction | Left Hand |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 21/32 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- MILWAUKEE TOOL 6 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5440)
- HOUGEN 1-1/2 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18248)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- YANKEE Reamer, Taper Pipe, 0.1250 In (600-0.125)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- Yankee Reamers