Shop All Tapered Pipe Reamers
Yankee
Reamer, Taper Pipe, 0.3750 In
Mfr # 600-0.375
Zoro # G6033867
original price:
$95.67
7% off
new price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 3/8 in
- Small End Dia. 17/32 in
- Large End Dia. 41/64 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 600-0.375
- Zoro # G6033867
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 3/8 in |
Small End Dia. | 17/32 in |
Large End Dia. | 41/64 in |
Shank Dia. | 3/4 in |
Overall Length | 2 5/8 in |
Flute Length | 1 1/16 in |
Dimension Type | Fractional Inch |
Shank Size | 0.7000" |
Size | 3/8" |
Cutting Dia. Tolerance | +0.0005 in /0.0000 in |
Reamer Size | 0.3750" |
Details
Item | Taper Pipe Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Left Hand |
Material | High Speed Steel |
Decimal Equivalent | 0.3750 |
Number of Flutes | 6 |
Spiral Direction | Left Hand |
Shank Type | Straight |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 17/32 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- PROTO Metric L Key, 3 mm Tip Size, 2 7/16 in Long, 19 mm Short (J46312)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- YANKEE Reamer, Taper Pipe, 0.1250 In (600-0.125)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- DRILL AMERICA 3/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/4)
- Yankee Reamers