Shop All Tapered Pipe Reamers
Yankee
Reamer, Taper Pipe, 0.2500 In
Mfr # 606-0.25
Zoro # G5910667
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pipe Size 1/4 in
- Small End Dia. 25/64 in
- Large End Dia. 15/32 in
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 606-0.25
- Zoro # G5910667
- Country of Origin United States
- Category Tapered Pipe Reamers
Dimensions
For Pipe Size | 1/4 in |
Small End Dia. | 25/64 in |
Large End Dia. | 15/32 in |
Shank Dia. | 9/16 in |
Overall Length | 6 in |
Flute Length | 1 1/16 in |
Dimension Type | Fractional Inch |
Size | 1/4" |
Shank Size | 0.5625" |
Cutting Dia. Tolerance | +0.0005 in /0.0000 in |
Reamer Size | 0.2500" |
Details
Item | Taper Pipe Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Flute Type | Spiral |
Cutting Direction - Machining | Left Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2500 |
Cutting Direction | Left Hand |
Number of Flutes | 6 |
Shank Type | Straight |
Spiral Direction | Left Hand |
Material | High Speed Steel |
Description
Taper Pipe Reamer, Spiral Direction Left Hand, Spiral, Fractional Inch, 25/64 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/4" Hex (XDT131)
- SEGOMO TOOLS 4 Piece Stainless Steel Flat, Angled, Pointed & Slant Tip Eyebrow Twe (T08010)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- DYNAMIC Tools Automatic Centre Punch, 5" Long (D058030)
- YANKEE Reamer, Taper Pipe, 1.0000 In (600-1)
- YANKEE Reamer, Taper Pipe, 0.1250 In (600-0.125)
- YANKEE Reamer, Taper Pipe, 0.5000 In (600-0.5)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- DRILL AMERICA 1/4" HSS Straight Flute Taper Pipe Reamer (DWRTPR1/4)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- Yankee Tapered Pipe Reamers