Shop All Taper Pin Reamers
Yankee
Reamer, Taper Pin
Mfr # 487-0
Zoro # G5881811
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- For Pin Size #0
- Small End Dia. 1/8 in
- Large End Dia. 5/32 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 487-0
- Zoro # G5881811
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | #0 |
Small End Dia. | 1/8 in |
Large End Dia. | 5/32 in |
Shank Dia. | 11/64 in |
Flute Length | 1 11/16 in |
Overall Length | 2 15/16 in |
Size | #0 |
Size- Decimal | #0 (0.1287) |
Shank Size | 0.1719" |
Size - Decimal | #0 - 0.3125 |
Reamer Size | 0.1287" |
Details
Flute Type | Straight |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Number of Flutes | 4 |
Shank Type | Straight w/Square |
Decimal Equivalent | 0.3125 |
Item | Taper Pin Reamer |
Measurement System | Wire |
Material | High Speed Steel |
Description
Taper Pin Reamer, Straight, Wire, 1/8 in, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL OverDrive Fast Boring Bit 1-1/4" (00705)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 3/8" (09703)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #2 (487-2)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- YANKEE Chucking Reamer, 0.0000 In., 6 Flute, HSS (451-0)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- DRILL AMERICA #5 HSS Helical Flute Taper Pin Reamer (DWRRTPH5)
- Yankee Taper Pin Reamers