Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 1.5000 In
Mfr # 400-1.5
Zoro # G5941677
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1-1/2 in - 1.5000
- Flute Length 6 1/2 in
- Overall Length 13 in
- Number of Flutes 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-1.5
- Zoro # G5941677
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1-1/2 in - 1.5000 |
Flute Length | 6 1/2 in |
Overall Length | 13 in |
Size | 1-1/2" |
Reamer Size | 1 1/2 in |
Shank Dia. | 1 1/2 in |
Dimension Type | Fractional Inch |
Shank Size | 1.5000" |
Size- Decimal | 1-1/2" (1.5000) |
Details
Flute Type | Straight |
Number of Flutes | 10 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Spiral Direction | Neutral |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Cutting Direction | Right Hand |
Decimal Equivalent | 1.5000 |
Description
Hand Reamer, Straight, Straight, 1 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261L)
- KRAFT TOOL Rub Brick w/Hdl, 20 Grit, 6"x3"x1 (CF283)
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- EPSON Continuous Label Roll , Thermal Transfr (B236VSLPX)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- Yankee Hand Reamers