Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 1.3750 In
Mfr # 403-1.375
Zoro # G5979005
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1-3/8 in - 1.3750
- Flute Length 6 5/16 in
- Overall Length 12 5/8 in
- Number of Flutes 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-1.375
- Zoro # G5979005
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1-3/8 in - 1.3750 |
Flute Length | 6 5/16 in |
Overall Length | 12 5/8 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Size | 1-3/8" |
Shank Size | 1.3750" |
Dimension Type | Fractional Inch |
Size- Decimal | 1-3/8" (1.3750) |
Shank Dia. | 1 3/8 in |
Reamer Size | 1 1/8 in |
Details
Flute Type | Spiral |
Number of Flutes | 10 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Shank Type | Straight |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 1.3750 |
Measurement System | Fractional Inch |
Description
Hand Reamer, Spiral, Straight, 1 1/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 100' Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1148)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- Yankee Reamers