Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 1.3750 In
Mfr # 400-1.375
Zoro # G6019833
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1-3/8 in - 1.3750
- Flute Length 6 5/16 in
- Overall Length 13 in
- Number of Flutes 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-1.375
- Zoro # G6019833
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1-3/8 in - 1.3750 |
Flute Length | 6 5/16 in |
Overall Length | 13 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Size- Decimal | 1-3/8" (1.3750) |
Reamer Size | 1 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 3/8 in |
Shank Size | 1.3750" |
Size | 1-3/8" |
Details
Flute Type | Straight |
Number of Flutes | 10 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Neutral |
Decimal Equivalent | 1.3750 |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Cutting Direction | Right Hand |
Shank Type | Straight |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Description
Hand Reamer, Straight, Straight, 1 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- ALCOA Automotive Hydraulic Riveter (AK-175A)
- IDEAL Conduit Bender Head, 1-1/4 EMT, 1In.Rigid (74-006)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- HHIP 1/4 X 1-1/2 X 6" High Speed Steel Straight Shank Chucking Reamer (2006-3016)
- Yankee Reamers