Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 1.2500 In
Mfr # 403-1.25
Zoro # G5911236
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1-1/4 in - 1.2500
- Flute Length 6 1/8 in
- Overall Length 12 1/4 in
- Number of Flutes 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-1.25
- Zoro # G5911236
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1-1/4 in - 1.2500 |
Flute Length | 6 1/8 in |
Overall Length | 12 1/4 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Size- Decimal | 1-1/4" (1.2500) |
Dimension Type | Fractional Inch |
Shank Size | 1.2500" |
Reamer Size | 1 1/4 in |
Size | 1-1/4" |
Shank Dia. | 1 1/4 in |
Details
Flute Type | Spiral |
Number of Flutes | 10 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Spiral Direction | Left Hand |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.2500 |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Description
Hand Reamer, Spiral, Straight, 1 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SER1000M16 External Indexable Threading Tool Holder (2301-1000)
- KO-KEN Socket 21mm 6 Point 77mm 1/2 Sq. Drive (4300M-21)
- VESSEL BALL GRIP Screwdriver No.220 +2x300 (220P2300)
- CRAFTSMAN Wrenches, 15mm Standard Metric Combinati (CMMT42919)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- Yankee Reamers