Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 1.1250 In
Mfr # 403-1.125
Zoro # G5990031
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1-1/8 in - 1.1250
- Flute Length 5 13/16 in
- Overall Length 11 5/8 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-1.125
- Zoro # G5990031
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1-1/8 in - 1.1250 |
Flute Length | 5 13/16 in |
Overall Length | 11 5/8 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Reamer Size | 1 1/8 in |
Size- Decimal | 1-1/8" (1.1250) |
Size | 1-1/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 1/8 in |
Shank Size | 1.1250" |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Shank Type | Straight |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.1250 |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
Hand Reamer, Spiral, Straight, 1 1/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (J47707/32)
- STARRETT Kwik Change Arbor, Chuck with SDS Shank (A6-1)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- Yankee Reamers