Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 1.0000 In
Mfr # 403-1
Zoro # G5870067
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1 in - 1.0000
- Flute Length 5 7/16 in
- Overall Length 10 7/8 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-1
- Zoro # G5870067
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 5 7/16 in |
Overall Length | 10 7/8 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Size | 1" |
Shank Dia. | 1 in |
Size- Decimal | 1" (1.0000) |
Shank Size | 1.0000" |
Dimension Type | Fractional Inch |
Reamer Size | 1 in |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Item | Hand Reamer |
Shank Type | Straight |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 1.0000 |
Description
Hand Reamer, Spiral, Straight, 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rubber Foot (CP-50-30)
- HHIP Harlingen 1 in. High Precision 5C Collet (9742-3063)
- K-TOOL INTERNATIONAL SAERatchetingWrenchSet, Reversible, 13pcs. (KTI-45900)
- SPYDER Hole Saw, Bi-Metal, 4-1/2In (600105CF)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- Yankee Reamers