Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 1.0000 In
Mfr # 400-1
Zoro # G5905392
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1 in - 1.0000
- Flute Length 5 7/16 in
- Overall Length 10 7/8 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-1
- Zoro # G5905392
- UPC # 094721397204
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 5 7/16 in |
Overall Length | 10 7/8 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Shank Dia. | 1 in |
Size | 1" |
Size- Decimal | 1" (1.0000) |
Shank Size | 1.0000" |
Dimension Type | Fractional Inch |
Reamer Size | 1 in |
Details
Flute Type | Straight |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.0000 |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Item | Hand Reamer |
Description
Hand Reamer, Straight, Straight, 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point (J1195-A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-1X-5PK)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- Yankee Reamers