Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.9688 In
Mfr # 403-0.9688
Zoro # G5911726
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 31/32 in - 0.9688
- Flute Length 5 5/16 in
- Overall Length 10 5/8 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.9688
- Zoro # G5911726
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 31/32 in - 0.9688 |
Flute Length | 5 5/16 in |
Overall Length | 10 5/8 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Size- Decimal | 31/32" (0.9688) |
Shank Dia. | 31/32 in |
Size | 31/32" |
Dimension Type | Fractional Inch |
Reamer Size | 31/32 in |
Shank Size | 0.9688" |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type | Straight |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Decimal Equivalent | 0.9688 |
Measurement System | Fractional Inch |
Description
Hand Reamer, Spiral, Straight, 31/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4016)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- H & H INDUSTRIAL PRODUCTS A High Speed Steel Adjustable Blade Reamer (15/32-17/32) (2006-9178)
- Yankee Hand Reamers