Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.9375 In
Mfr # 403-0.9375
Zoro # G6032494
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 15/16 in - 0.9375
- Flute Length 5 1/8 in
- Overall Length 10 1/4 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.9375
- Zoro # G6032494
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Flute Length | 5 1/8 in |
Overall Length | 10 1/4 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Size- Decimal | 15/16" (0.9375) |
Dimension Type | Fractional Inch |
Size | 15/16" |
Shank Size | 0.9375" |
Shank Dia. | 15/16 in |
Reamer Size | 15/16 in |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Shank Type | Straight |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.9375 |
Item | Hand Reamer |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Hand Reamer, Spiral, Straight, 15/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M6x1 (404809)
- EAZYPOWER Chuck Key Holder, PK2 (88151)
- GENERAL WIRE Super-Vee Drain Cleaning Machine W/ 25' x 1/4 & 25' x 3/8 Cables & Cutter Set (SV-A-WC)
- CURRENT TOOLS Large Tray-Type Sheave / 22" long (952TR)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- HHIP 3/4 X .962 X .876 X 1-3/8 X 3-1/4 Taper 3/4 Spiral Flute Pipe Reamer (2006-2058)
- Yankee Hand Reamers