Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.9375 In
Mfr # 400-0.9375
Zoro # G5957481
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 15/16 in - 0.9375
- Flute Length 5 1/8 in
- Overall Length 10 1/4 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.9375
- Zoro # G5957481
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Flute Length | 5 1/8 in |
Overall Length | 10 1/4 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Shank Dia. | 15/16 in |
Size- Decimal | 15/16" (0.9375) |
Reamer Size | 15/16 in |
Dimension Type | Fractional Inch |
Shank Size | 0.9375" |
Size | 15/16" |
Details
Flute Type | Straight |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Decimal Equivalent | 0.9375 |
Item | Hand Reamer |
Measurement System | Fractional Inch |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Shank Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hand Reamer, Straight, Straight, 15/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Quick Spinner 3/8 Square 25mm Z-series 3/8 Sq. Drive (3756Z)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E272)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- GEARWRENCH 8mm 90T 12 PT Combi Ratchet Wrench (KDT86908)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- Yankee Hand Reamers