Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.9062 In
Mfr # 403-0.9062
Zoro # G5993014
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 29/32 in - 0.9062
- Flute Length 5 in
- Overall Length 10 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.9062
- Zoro # G5993014
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 29/32 in - 0.9062 |
Flute Length | 5 in |
Overall Length | 10 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Reamer Size | 29/32 in |
Size | 29/32" |
Size- Decimal | 29/32" (0.9062) |
Shank Size | 0.9062" |
Shank Dia. | 29/32 in |
Dimension Type | Fractional Inch |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.9062 |
Measurement System | Fractional Inch |
Spiral Direction | Left Hand |
Shank Type | Straight |
Material - Machining | High Speed Steel |
Description
Hand Reamer, Spiral, Straight, 29/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 13" L (54PN35)
- DAYTON Vacuum Accessory, Claw Utility Nozzle (61HW17)
- DRILL AMERICA 1-1/4"-12 3" OD HSS Round Adjustable Die (DWTH3-11412)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- Yankee Hand Reamers