Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.9062 In
Mfr # 400-0.9062
Zoro # G6015922
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 29/32 in - 0.9062
- Flute Length 5 in
- Overall Length 10 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.9062
- Zoro # G6015922
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 29/32 in - 0.9062 |
Flute Length | 5 in |
Overall Length | 10 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Reamer Size | 29/32 in |
Shank Size | 0.9062" |
Shank Dia. | 29/32 in |
Dimension Type | Fractional Inch |
Size | 29/32" |
Size- Decimal | 29/32" (0.9062) |
Details
Flute Type | Straight |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Item | Hand Reamer |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.9062 |
Cutting Direction | Right Hand |
Shank Type | Straight |
Spiral Direction | Neutral |
Description
Hand Reamer, Straight, Straight, 29/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Blade, Wheeler Rex (1293)
- MILWAUKEE TOOL Drywall Collated Magazine Attachment (49-20-0001)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 2-5/8" (M-858)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- Yankee Reamers