Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.8750 In
Mfr # 400-0.875
Zoro # G5999287
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 7/8 in - 0.8750
- Flute Length 4 7/8 in
- Overall Length 9 3/4 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.875
- Zoro # G5999287
- UPC # 094721397150
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Flute Length | 4 7/8 in |
Overall Length | 9 3/4 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Shank Dia. | 7/8 in |
Dimension Type | Fractional Inch |
Size | 7/8" |
Size- Decimal | 7/8" (0.8750) |
Reamer Size | 7/8 in |
Shank Size | 0.8750" |
Details
Flute Type | Straight |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.8750 |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type | Straight |
Material | High Speed Steel |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Description
Hand Reamer, Straight, Straight, 7/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 US)
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- PROTO REV RATCHETNG COMBO WR 6MM 12 POINT (POJSCVM06T)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- HHIP M 1-13/16 To 2-7/32" High Speed Steel Adjustable Blade Reamer (2006-0090)
- Yankee Hand Reamers