Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.8125 In
Mfr # 403-0.8125
Zoro # G5874967
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 13/16 in - 0.8125
- Flute Length 4 5/8 in
- Overall Length 9 1/8 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.8125
- Zoro # G5874967
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Flute Length | 4 5/8 in |
Overall Length | 9 1/8 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Dimension Type | Fractional Inch |
Shank Size | 0.8125" |
Shank Dia. | 13/16 in |
Reamer Size | 13/16 in |
Size- Decimal | 13/16" (0.8125) |
Size | 13/16" |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.8125 |
Shank Type | Straight |
Measurement System | Fractional Inch |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Hand Reamer, Spiral, Straight, 13/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- BON TOOL Bon 84-935 Boots, Overshoe, Size 17 (Pr) (84-935)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank, Drill Bit Finish: Black Oxide (DWDRSD1-5/32)
- ASTRO PNEUMATIC 220PC WTHR PK INTRCHNGBLE CRIMP TL & ACC (AO9478)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- Yankee Reamers