Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.8125 In
Mfr # 400-0.8125
Zoro # G6030701
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 13/16 in - 0.8125
- Flute Length 4 5/8 in
- Overall Length 9 1/8 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.8125
- Zoro # G6030701
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Flute Length | 4 5/8 in |
Overall Length | 9 1/8 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Size- Decimal | 13/16" (0.8125) |
Size | 13/16" |
Shank Dia. | 13/16 in |
Reamer Size | 13/16 in |
Dimension Type | Fractional Inch |
Shank Size | 0.8125" |
Description
Hand Reamer, Straight, Straight, 13/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385680)
- SATA Quick Release 72T 1/2in Drive Chrome Rat (ST13971U)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 1/8" Rod (15-18-200)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- Yankee Hand Reamers