Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.7812 In
Mfr # 400-0.7812
Zoro # G5906476
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 25/32 in - 0.7812
- Flute Length 4 3/8 in
- Overall Length 8 3/4 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.7812
- Zoro # G5906476
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 25/32 in - 0.7812 |
Flute Length | 4 3/8 in |
Overall Length | 8 3/4 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Shank Dia. | 25/32 in |
Size- Decimal | 25/32" (0.7812) |
Size | 25/32" |
Shank Size | 0.7812" |
Reamer Size | 25/32 in |
Dimension Type | Fractional Inch |
Details
Flute Type | Straight |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Decimal Equivalent | 0.7812 |
Item | Hand Reamer |
Shank Type | Straight |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Hand Reamer, Straight, Straight, 25/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- MILWAUKEE TOOL 48 in L 8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7160)
- KLEIN TOOLS Adjustable Wrench, Extra-Wide Jaw, 8-Inch (D509-8)
- WILLIAMS 1/4" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (MA-5LA)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- HHIP #7/A 9/32-5/16" High Speed Steel Adjustable Blade Reamer (2006-0072)
- Yankee Hand Reamers