Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.7188 In
Mfr # 403-0.7188
Zoro # G6036423
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 23/32 in - 0.7188
- Flute Length 4 5/8 in
- Overall Length 8 1/8 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.7188
- Zoro # G6036423
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 23/32 in - 0.7188 |
Flute Length | 4 5/8 in |
Overall Length | 8 1/8 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Size | 23/32" |
Reamer Size | 23/32 in |
Shank Dia. | 23/32 in |
Shank Size | 0.7188" |
Dimension Type | Fractional Inch |
Size- Decimal | 23/32" (0.7188) |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Shank Type | Straight |
Decimal Equivalent | 0.7188 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Spiral Direction | Left Hand |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Description
Hand Reamer, Spiral, Straight, 23/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Heavy Duty Snap Ring Pliers Set (4513)
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet (103-178)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 120VAC, 1200 Watt (0503059)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (87386D2B41325)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- WALTER Hand reamers F1131-8 (F1131-8)
- Yankee Hand Reamers