Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.6875 In
Mfr # 403-0.6875
Zoro # G6012054
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 11/16 in - 0.6875
- Flute Length 3 7/8 in
- Overall Length 7 3/4 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.6875
- Zoro # G6012054
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Flute Length | 3 7/8 in |
Overall Length | 7 3/4 in |
Cutting Dia. Tolerance | +0.0004 in /-0.0004 in |
Dimension Type | Fractional Inch |
Size- Decimal | 11/16" (0.6875) |
Reamer Size | 11/16 in |
Size | 11/16" |
Shank Dia. | 11/16 in |
Shank Size | 0.6875" |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.6875 |
Measurement System | Fractional Inch |
Item | Hand Reamer |
Spiral Direction | Left Hand |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Description
Hand Reamer, Spiral, Straight, 11/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, 1/2"-13, Semi-Bottoming, UNF, 3 Flutes, Bright (VTSFT5080)
- BOSCH Mobile Dust Extractor Kit, 13-39/64" L (GDE18V-26DB15)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- CDI CDI Interchangeable Head Torque Wrench, J (5T-I)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- DRILL AMERICA I HSS Adjustable Reamer 1-1/16" - 1-3/16" (DWRRADJI)
- Yankee Reamers