Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.6875 In
Mfr # 400-0.6875
Zoro # G6036572
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 11/16 in - 0.6875
- Flute Length 3 7/8 in
- Overall Length 7 3/4 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.6875
- Zoro # G6036572
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Flute Length | 3 7/8 in |
Overall Length | 7 3/4 in |
Cutting Dia. Tolerance | +0.0001 in/+0.0004 in |
Shank Size | 0.6875" |
Reamer Size | 11/16 in |
Dimension Type | Fractional Inch |
Size | 11/16" |
Size- Decimal | 11/16" (0.6875) |
Shank Dia. | 11/16 in |
Description
Hand Reamer, Straight, Straight, 11/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4 Sheet Finishing Sander with Case (BO4556K)
- JONARD TOOLS Security Shield Tool, 7/16 In (SST-716)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- HHIP A-K 11 Piece High Speed Steel Adjustable Blade Reamer Set (2006-0028)
- Yankee Reamers