Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.6250 In
Mfr # 403-0.625
Zoro # G6001414
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 5/8 in - 0.6250
- Flute Length 3 1/2 in
- Overall Length 7 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.625
- Zoro # G6001414
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 3 1/2 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0003 in |
Shank Size | 0.6250" |
Reamer Size | 5/8 in |
Dimension Type | Fractional Inch |
Size- Decimal | 5/8" (0.6250) |
Size | 5/8" |
Shank Dia. | 5/8 in |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Spiral Direction | Left Hand |
Shank Type | Straight |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.6250 |
Description
Hand Reamer, Spiral, Straight, 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (18603)
- OSG Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599032)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- TITAN 3/8" Drive 72 Geared Teeth Offset Quick-Release Ratchet, 3/8" Drive (12043)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- Yankee Hand Reamers