Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.5938 In
Mfr # 403-0.5938
Zoro # G5939062
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 19/32 in - 0.5938
- Flute Length 3 3/8 in
- Overall Length 6 3/4 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.5938
- Zoro # G5939062
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 19/32 in - 0.5938 |
Flute Length | 3 3/8 in |
Overall Length | 6 3/4 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0003 in |
Dimension Type | Fractional Inch |
Reamer Size | 19/32 in |
Shank Size | 0.5938" |
Shank Dia. | 19/32 in |
Size | 19/32" |
Size- Decimal | 19/32" (0.5938) |
Details
Flute Type | Spiral |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Measurement System | Fractional Inch |
Spiral Direction | Left Hand |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Item | Hand Reamer |
Decimal Equivalent | 0.5938 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Description
Hand Reamer, Spiral, Straight, 19/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 500mm X 200mm Standard Pole Permanenet Magnetic Chuck (3402-0839)
- DEWALT 9/64" Titanium Speed Tip Drill Bit (DW1309)
- J.W. WINCO GN617.1-5-M10X1-AKN-NI Indexing Plunger (617.1-5-M10X1-AKN-NI)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC74)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- Yankee Hand Reamers