Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.5938 In
Mfr # 400-0.5938
Zoro # G5935386
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 19/32 in - 0.5938
- Flute Length 3 3/8 in
- Overall Length 6 3/4 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.5938
- Zoro # G5935386
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 19/32 in - 0.5938 |
Flute Length | 3 3/8 in |
Overall Length | 6 3/4 in |
Cutting Dia. Tolerance | +0.0003 in/+0.0000 in |
Dimension Type | Fractional Inch |
Shank Size | 0.5938" |
Size | 19/32" |
Size- Decimal | 19/32" (0.5938) |
Reamer Size | 19/32 in |
Shank Dia. | 19/32 in |
Details
Flute Type | Straight |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Item | Hand Reamer |
Shank Type | Straight |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.5938 |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Description
Hand Reamer, Straight, Straight, 19/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- WARWOOD TOOL 16 lb Stone Sledge, 34 Fiberglass Handle (13155)
- HHIP 58 Piece Clamping Kit 3/4" T-Slot With 5/8-11 Studs (3900-0003)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- HHIP #7/A 9/32-5/16" High Speed Steel Adjustable Blade Reamer (2006-0072)
- Yankee Reamers