Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.5625 In
Mfr # 400-0.5625
Zoro # G5918823
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 9/16 in - 0.5625
- Flute Length 3 1/4 in
- Overall Length 6 1/2 in
- Number of Flutes 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.5625
- Zoro # G5918823
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 3 1/4 in |
Overall Length | 6 1/2 in |
Cutting Dia. Tolerance | +0.0003 in/+0.0000 in |
Dimension Type | Fractional Inch |
Reamer Size | 9/16 in |
Shank Size | 0.5625" |
Size- Decimal | 9/16" (0.5625) |
Shank Dia. | 9/16 in |
Size | 9/16" |
Details
Flute Type | Straight |
Number of Flutes | 8 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Spiral Direction | Neutral |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Shank Type | Straight |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Decimal Equivalent | 0.5625 |
Description
Hand Reamer, Straight, Straight, 9/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pneumatic Scaling Chisel, Non-Spark, 1-1/4 (CS-22-ST)
- FLUKE 8 in Insulated Lineman Combination Pliers High Leverage, Steel (INCP8)
- PROTO Nut Drivers, 4 in L Shank, 1/4 in Tip (JN1404RS)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7642)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- H & H INDUSTRIAL PRODUCTS A High Speed Steel Adjustable Blade Reamer (15/32-17/32) (2006-9178)
- Yankee Reamers