Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.5312 In
Mfr # 403-0.5312
Zoro # G5990065
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 17/32 in - 0.5312
- Flute Length 3 1/8 in
- Overall Length 6 1/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.5312
- Zoro # G5990065
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 17/32 in - 0.5312 |
Flute Length | 3 1/8 in |
Overall Length | 6 1/4 in |
Cutting Dia. Tolerance | +0.0003 in /-0.0003 in |
Dimension Type | Fractional Inch |
Size | 17/32" |
Shank Dia. | 17/32 in |
Size- Decimal | 17/32" (0.5312) |
Reamer Size | 17/32 in |
Shank Size | 0.5312" |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Shank Type | Straight |
Decimal Equivalent | 0.5312 |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Description
Hand Reamer, Spiral, Straight, 17/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (80271D2B123810)
- CENTURY DRILL & TOOL Brite Drill Bit, 31/64 in. (22331)
- DREMEL MANDREL (402)
- MICRO 100 Indexable Boring Bar, A06J SCLCR 2, 4-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0825)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- Yankee Hand Reamers