Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.5312 In
Mfr # 400-0.5312
Zoro # G6035294
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 17/32 in - 0.5312
- Flute Length 3 1/8 in
- Overall Length 6 1/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.5312
- Zoro # G6035294
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 17/32 in - 0.5312 |
Flute Length | 3 1/8 in |
Overall Length | 6 1/4 in |
Cutting Dia. Tolerance | +0.0003 in/+0.0000 in |
Shank Size | 0.5312" |
Size | 17/32" |
Size- Decimal | 17/32" (0.5312) |
Shank Dia. | 17/32 in |
Reamer Size | 17/32 in |
Dimension Type | Fractional Inch |
Description
Hand Reamer, Straight, Straight, 17/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6772431)
- STANLEY Steel Regular Duty Hook Replacement Blade 2-1/16 in. L 5 pc (11-961)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- DRILL AMERICA D HSS Adjustable Reamer 21/32" - 23/32" (DWRRADJD)
- Yankee Reamers