Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Hand Reamer, 0.5000 In
Mfr # 400-0.5
Zoro # G7622806
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 6 in
- Reamer Size 1/2 in
- Material - Machining High Speed Steel
- Spiral Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.5
- Zoro # G7622806
- UPC # 094721397013
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Reamer Size | 1/2 in |
Shank Size | 0.5000" |
Flute Length | 3 in |
Cutting Dia. Tolerance | +0.0002 in/+0.0000 in |
Dimension Type | Fractional Inch |
Size | 1/2" |
Size- Decimal | 1/2" (0.5000) |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Flute Type | Straight |
Decimal Equivalent | 0.5000 |
Material | High Speed Steel |
Shank Type | Straight |
Cutting Direction - Machining | Right Hand |
Measurement System | Fractional Inch |
Number of Flutes | 6 |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Description
Hand Reamer, Straight, Straight, 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8", 1/2" Drive Socket Set SAE, Metric 127 Pieces 1/2 in to 1 in, 8 mm to 27 mm , Chrome (53PN74)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63246)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T, PK3 (CMAS3725243)
- ELECTRIDUCT Ratchet Cable Cutter- 9" for 400/600 MCM (TL-TD-XLJ-D-240)
- YANKEE Reamer, Capscrew Ctrbore 10mm, .3937 In (302-0.3937)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- YANKEE Taper Pin Reamer, Straight, #10 (487-10)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Reamer, Hand Reamer, 0.3750 In (400-0.375)
- YANKEE Reamer, Capscrew Ctrbore 5/16, 0.3125 In (302-0.3125)
- Yankee Capscrew Counterbore Reamer