Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.4688 In
Mfr # 400-0.4688
Zoro # G5914702
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 15/32 in - 0.4688
- Flute Length 2 7/8 in
- Overall Length 5 3/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.4688
- Zoro # G5914702
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 15/32 in - 0.4688 |
Flute Length | 2 7/8 in |
Overall Length | 5 3/4 in |
Cutting Dia. Tolerance | +0.0002 in/+0.0000 in |
Dimension Type | Fractional Inch |
Shank Size | 0.4688" |
Reamer Size | 15/32 in |
Size | 15/32" |
Size- Decimal | 15/32" (0.4688) |
Shank Dia. | 15/32 in |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Shank Type | Straight |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Spiral Direction | Neutral |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.4688 |
Finish - Machining | Bright (Uncoated) |
Description
Hand Reamer, Straight, Straight, 15/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN55GN)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/16 (55468)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- Yankee Hand Reamers