Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.4375 In
Mfr # 403-0.4375
Zoro # G5949115
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 7/16 in - 0.4375
- Flute Length 2 3/4 in
- Overall Length 5 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.4375
- Zoro # G5949115
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 7/16 in - 0.4375 |
Flute Length | 2 3/4 in |
Overall Length | 5 1/2 in |
Reamer Size | 7/16 in |
Size | 7/16" |
Dimension Type | Fractional Inch |
Shank Size | 0.4375" |
Shank Dia. | 7/16 in |
Size- Decimal | 7/16" (0.4375) |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Spiral Direction | Left Hand |
Decimal Equivalent | 0.4375 |
Cutting Direction | Right Hand |
Description
Hand Reamer, Spiral, Straight, 7/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Short Socket 1/2" (5416H)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-139)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- GENERAL TOOLS Reamr & Countersink3/4" Five Flute HAND (GN196)
- Yankee Reamers